Gain valuable storage space even when floor space is tight. The Justrite Sure-Grip? EX Slimline Safety Cabinet with 1 Self Close Door (model 895425) is designed for the safe storage and segregation of flammable liquids in lab, construction, or engineering settings where floor space is limited. It fits flush alongside a 60- or 90-gal (227- or 341-L) cabinet, which makes it easy to help expand storage alongside an existing cabinet system. The cabinet's smaller footprint allows placement in labs, R&D rooms, garages, machine shops, and more. Its exterior dimensions are 65 in H x 23.25 in W x 34 in D (1651 mm H x 591 mm W x 864 mm D). These white cabinets can store 54 gal (204 L) of flammable liquids. This model is constructed with a sturdy 18-gauge (1-mm) thick steel double-wall, with 1.5 in (38 mm) of insulating air space for fire resistance. The fully welded, not riveted, construction holds the squareness of the unit for a longer life and offers greater protection in a fire since air gaps are reduced. The high-performance, self-closing door can open to 140 degrees. A patented, concealed self-close mechanism provides obstruction-free access to shelf space. Continuous piano hinges ensure the door closes smoothly every time. When used properly as designed, safety cabinets with self-closing doors shut automatically in case of a fire. The self-closing doors, under tension, are held open by using fusible links. Under fire conditions, when the ambient temperature reaches 165 F (74 C), the links melt and the safety cabinet's self-closing doors automatically swing shut. The self-latching system engages with three stainless steel bullet-slams located at the top, bottom, and center locations of the door. For replacement fusible links, order model 29988. For added security, each cabinet comes with an innovative U-Loc? handle that does not require manual rotation to engage the mandatory latch. Cabinets include a cylinder lock and key set, or you can choose to use your own padlock. Trilingual Haz-Alert? reflective warning labels that read "FLAMMABLE - KEEP FIRE AWAY" are highly visible under fire conditions or during power outages when illuminated with a flashlight.
Jellemzők:
- Gyúlékony anyagok biztonságos tárolására szűk alapterület mellett vagy a tárolás bővítésére
- Külső méretei: 65 mm magas x 23.25 mm széles x 34 mm mély (1651 mm magas x 591 mm széles x 864 mm mély)
- Vékony, kompakt kialakítás 54 gal (204 l) gyúlékony folyadékot tárol
- Tűzálló, szivárgásbiztos kivitel
- Megfelel az OSHA, NFPA 30, NFPA 1 és IFC szabványoknak
- Tűzálló és FM jóváhagyott