JUSTRITE csatornák

Wide range of flammable / non-flammable, safety drum and self-closing funnels designed to reduce fluid loss while filling small reservoirs and large containers with motor oil or other fluids. Separate bung adaptor kits and flame arrestors also available

Szűrő

Justrite funnels include a wide range of flammable / non-flammable, safety drum funnels and self-closing funnels designed to reduce fluid loss while filling small reservoirs and large containers with motor oil or other fluids. Separate bung adaptor kits and flame arrestors are also available.
JUSTRITE -

Dobtölcsérek

StílusModellTételKapacitásZáró típusAnyagSzáj Dia.színekCsatlakozás méreteKapcsolat típusaÁr (ÁFA nélkül)
A08208Dobtölcsér2.6 gal.ÖnzáróAcél10.75 "Piros2"NPT€900.07
B08203Dobtölcsér2.6 gal.ÖnzáróAcél10.75 "---€1,569.23
C08206Dobtölcsér2.6 gal.ÖnzáróAcél10.75 "-2"NPS/NPT€807.39
A08205Dobtölcsér2.6 gal.ÖnzáróAcél10.75 "Piros2"NPS/NPT€682.97
D08202Dobtölcsér1 qtKézikönyvAcél4.5 "Piros2"NPS/NPT€168.19
E08201Dobtölcsér1 qtÖnzáróAcél4.5 "-2"NPS/NPT€212.96
C08227Dobtölcsér, gyúlékony2.6 gal.ÖnzáróAcél10.75 "Sárga0.75 "NPS/NPT€538.16
B08207Dobtölcsér, gyúlékony2.6 gal.ÖnzáróAcél10.75 "Piros0.75 "NPS/NPT€449.71
F28681Dobtölcsér, gyúlékony--polietilén-Fekete--€305.64
G28680Dobtölcsér, nem gyúlékony--polietilén-Fekete--€105.41
JUSTRITE -

Csere tölcsér

ModellTételÁr (ÁFA nélkül)
28689AA4ZWH€105.41

Gyakran ismételt kérdések

How to clean and maintain Justrite funnels?

  • Ensure the funnel is empty and wear protective gear.
  • Check for visible residue or debris.
  • Készítsen enyhe mosószert vagy zsíroldó oldatot.
  • Use a brush or sponge to scrub the interior and exterior surfaces.
  • Thoroughly rinse the funnel with clean water.
  • Allow the funnel to air dry completely.
  • Inspect for damage and replace if necessary.
  • Store the cleaned and dried funnel in a clean, dry area.

What factors should be considered while choosing a funnel?

  • Select a chemically resistant and durable funnel material like polyethylene or polypropylene.
  • Choose a funnel with a suitable diameter and capacity for efficient pouring.
  • Look for a funnel design that minimises spills and splashing, with features like a wide mouth or built-in filter.
  • Consider funnels with flame arrestors or self-closing lids for added safety.
  • Opt for funnels with smooth surfaces and removable parts for easy cleaning.
  • Ensure that the funnel is compatible with the containers or vessels you will be using.
  • Choose a funnel designed for your specific use and consider reputable brands known for producing quality funnels.

Why do these Justrite funnels come colour coded?

  • Colour coding helps quickly identify the intended use or purpose of the funnel.
  • Different colours indicate specific liquids, ensuring the right funnel is used to prevent cross-contamination or reactions.
  • Color-coded funnels reduce the risk of using the wrong funnel with hazardous liquids, promoting safety.
  • Colour coding aligns with industry standards and guidelines, facilitating adherence to proper procedures.
  • Quick visual identification of the correct funnel streamlines the pouring process and minimises errors.
  • Colour coding simplifies training and enables effective communication about specific liquids or handling requirements.

Azért vagyunk itt, hogy segítsen!

Olyan részt keres, amely nem szerepel itt?