Eaton BRN120A1CS circuit breaker is used in light commercial applications involving heating, air conditioning & refrigeration (HACR) equipment for protection against an arc fault / ground fault (AF/GF). The arc fault function of this unit can detect parallel & series arcs generated inside an electrical circuit, whereas ground fault function reduces the shock & electrocution risk in circuits.
Jellemzők:
- Eaton BRN120A1CS is a BR Series breaker having a compact design with an additional gutter space for quick & easy installation.
- It reduces unwanted tripping caused due to an arc fault current interruption, blow-outs or sensitivity to VFD & high-frequency ground faults.
- This circuit breaker saves energy & remains cool as it consumes less power.
- It displays different diagnostic trip codes for easy troubleshooting / maintenance.
- This circuit breaker has a thermal-magnetic trip curve for reacting quickly to severe short-circuit conditions & overcurrent.
Kompatibilis tartozékok:
- Eaton BR Load Centres & Panels: This Eaton BRN120A1CS breaker can easily fit onto these Eaton BR Series load centres & panels for smooth operation.
Szabványok és jóváhagyások:
- UL
- Nemzeti Elektromos Szabályzat (NEC)
Gyakran Ismételt Kérdések:
Q. What are the different performance ratings of this Eaton BRN120A1CS circuit breaker?
V. Az Eaton BRN120A1CS megszakító névleges áramerőssége 20 A, megszakítási névlegessége 10 kAIC és 120 V feszültsége.
K. Hány pólus áll rendelkezésre ebben a megszakítóban?
V. Az Eaton BRN120A1CS megszakító egy egypólusú megszakító.
Q. What do the different trip codes signify in this circuit breaker?
A. This circuit breaker produces short LED blinks to indicate diverse trip codes. One blink shows a series arc, whereas 2 blinks indicate a parallel arc. 3 blinks denote a short delay instead of a short circuit, while the 4 blinks refer to overvoltage. 5 blinks are displayed to show ground faults, whereas 6 blinks denote the self-diagnostic test failure.