MORSE DRUM Kézi működtetésű szivattyú


Morse Drum hand pumps are devices used to transfer fluids, such as chemicals, oils and solvents, from drums or barrels to other containers. These pumps provide a safe and efficient method of dispensing liquids without the need for manual pouring or lifting heavy drums.

Szűrő
Adapter mérete: 2" , Adapter típusa: NPT Bung , Felhasználásra: 55 gal. Dobok , Tömlő hossza: 8 ft. , Bemeneti típus: NPT , Max. Fej: 25 ft. , Max. Nyomás: 10 psi , Max. Hőmérséklet: 80 fok. F , Max. Viszkozitás: 2200 SSU , Kimenet típusa: NPT , pH tartomány: 4 a 9
StílusModellTömítőanyagTömlő anyagaBemeneti méretKimeneti méretA szivattyú testének anyagaTömítés anyagaSzívócső méreteÁr (ÁFA nélkül)
A
26
Parafa nitrilPVC1"1"PoliészterViton3 / 4 "€465.70
B
27-1AE
EPDMEPDM3 / 4 "1 / 4 "PoliészterEPDM1"€465.70
B
28-6BE
EPDMEPDM3 / 4 "1"RytonEPDM1"€1,031.65
B
27-4AV
VitonTérhálós polietilén3 / 4 "1"PoliészterViton1"€553.01
B
28-5BV
VitonTérhálós polietilén3 / 4 "1"RytonViton1"€1,072.07

Működési mechanizmus

  • Ensure that the pump tube is clean and in good condition.
  • Prime the pump by filling the tube with the liquid being transferred.
  • Insert the pump tube into the drum or barrel, reaching the liquid level.
  • Securely tighten any clamps or fittings to ensure a proper seal.
  • Hold the pump handle or lever firmly and begin pumping in a steady and controlled manner.
  • Continue the pumping action until the desired amount of liquid is transferred.
  • Adjust the flow control, if available, to regulate the dispensing rate.
  • After pumping, release any pressure by slowly loosening the clamps or fittings.
  • Remove the pump tube from the drum, taking care not to spill any remaining liquid.
  • Clean and properly store the pump for future use.

Jellemzők

  • These Morse Drum double-action piston pumps operate on both the forward and back strokes, allowing them to pump a gallon of liquid in fewer than 5 cycles.
  • They are self-priming, meaning these units can draw the liquid upward and create suction without requiring external priming.
  • Additionally, they have a built-in siphon breaker to prevent unintended siphoning.
  • These Morse Drum hand pumps can dispense liquids having a viscosity of up to 2000 SSU.
  • These drum pumps are chemically compatible with liquids up to 80 degrees F.

Gyakran ismételt kérdések

Can Morse drum hand pumps handle flammable liquids safely?

Yes, they can handle flammable liquids. Make sure that the containers involved in the transfer of flammable liquids are bonded and grounded.

How do I choose the right pump for my application?

When selecting a drum pump, consider type & viscosity of the liquid, the drum size, flow rate requirements and any specific safety considerations.

How do I maintain and clean Morse drum pumps?

Regular maintenance and cleaning are essential for optimal performance and longevity of the drum pump. Rinse the pump components thoroughly with a compatible solvent or cleaning solution after each use. Additionally, inspect the pump regularly for any signs of wear or damage and replace any worn-out or damaged parts as needed.

Can I use Morse Drum pumps for transferring corrosive liquids?

Yes, users can transfer corrosive liquids via these hand-operated pumps.

Azért vagyunk itt, hogy segítsen!

Olyan részt keres, amely nem szerepel itt?