LYNDEX-NIKKEN ER menetfúró befogók


Szűrő
StílusModellCollet sorozatMéretKoppintson a Méret elemreÁr (ÁFA nélkül)
A
ET16-255 (C)
ER160.255 "x 0.191"# 14, 1/4 ", M6, M6.5€232.37
A
ET16-318 (C)
ER160.318 "x 0.238"5/16 ", M7, M6.5€220.99
B
ET16-194
ER160.194 "x 0.152"# 10, 3/16 ", M4.5, M5€185.13
B
ET16-220
ER160.220 "x 0.165"# 12, 7/32 "€185.13
B
ET16-168
ER160.168 "x 0.131"# 8, 5/32, M4€192.66
B
ET16-255
ER160.255 "x 0.191"# 14, 1/4 ", M6, M6.5€185.13
A
ET20-323 (C)
ER200.323 "x 0.242"7 / 16 "€245.87
B
ET20-220
ER200.220 "x 0.165"# 12, 7/32 "€204.22
B
ET20-255
ER200.255 "x 0.191"# 14, 1/4 ", M6, M6.5€210.32
A
ET20-255 (C)
ER200.255 "x 0.191"# 14, 1/4 ", M6, M6.5€249.75
B
ET20-318
ER200.318 "x 0.238"5/16 ", M7, M6.5€196.82
B
ET20-194
ER200.194 "x 0.152"# 10, 3/16 ", M4.5, M5€209.74
B
ET20-168
ER200.168 "x 0.131"# 8, 5/32, M4€205.25
A
ET20-318 (C)
ER200.318 "x 0.238"5/16 ", M7, M6.5€245.73
A
ET20-367 (C)
ER200.367 "x 0.275"1/2 "M12, M12.5€245.87
A
ET20-381 (C)
ER200.381 "x 0.286"3/8 ", M10€252.48
B
ET20-367
ER200.367 "x 0.275"1/2 "M12, M12.5€209.09
B
ET20-323
ER200.323 "x 0.242"7 / 16 "€209.84
B
ET20-381
ER200.381 "x 0.286"3/8 ", M10€192.13
B
ET25-255
ER250.255 "x 0.191"# 14, 1/4 ", M6, M6.5€218.64
A
ET25-255 (C)
ER250.255 "x 0.191"# 14, 1/4 ", M6, M6.5€272.27
B
ET25-318
ER250.318 "x 0.238"5/16 ", M7, M6.5€217.56
A
ET25-429 (C)
ER250.429 "x 0.322"9/16 ", M14€265.85
A
ET25-480 (C)
ER250.480 "x 0.360"5/8 ", M16€268.36
B
ET25-168
ER250.168 "x 0.131"# 8, 5/32, M4€223.34
B
ET25-194
ER250.194 "x 0.152"# 10, 3/16 ", M4.5, M5€223.34
B
ET25-429
ER250.429 "x 0.322"9/16 ", M14€217.56
B
ET25-323
ER250.323 "x 0.242"7 / 16 "€223.99
B
ET25-367
ER250.367 "x 0.275"1/2 "M12, M12.5€208.71
B
ET25-381
ER250.381 "x 0.286"3/8 ", M10€205.03
A
ET25-381 (C)
ER250.381 "x 0.286"3/8 ", M10€265.85
A
ET25-318 (C)
ER250.318 "x 0.238"5/16 ", M7, M6.5€265.85
A
ET25-367 (C)
ER250.367 "x 0.275"1/2 "M12, M12.5€268.36
B
ET25-480
ER250.480 "x 0.360"5/8 ", M16€217.56
B
ET25-220
ER250.220 "x 0.165"# 12, 7/32 "€209.01
A
ET25-323 (C)
ER250.323 "x 0.242"7 / 16 "€265.85
B
ET25-437
ER250.437 "x 0.328"1 / 8 "NPT€223.34
A
ET32-590 (C)
ER320.590 "x 0.442"3 / 4 "€287.63
A
ET32-480 (C)
ER320.480 "x 0.360"5/8 ", M16€287.63
C
ET32-562
ER320.562 "x 0.421"1 / 4 "NPT€225.04
A
ET32-652 (C)
ER320.652 "x 0.489"13/16 ", M20€280.27
C
ET32-542
ER320.542 "x 0.406"11/16 "M18€240.82
C
ET32-429
ER320.429 "x 0.322"9/16 ", M14€235.57
C
ET32-367
ER320.367 "x, 275"1/2 "M12, M12.5€235.57
C
ET32-652
ER320.652 "x 0.489"13/16 ", M20€235.57
C
ET32-590
ER320.590 "x 0.442"3 / 4 "€241.54
C
ET32-480
ER320.480 "x 0.360"5/8 ", M16€225.04
A
ET32-542 (C)
ER320.542 "x 0.406"11/16 "M18€310.38
C
ET32-168
ER320.168 "x 0.131"# 8, 5/32, M4€225.04
C
ET32-194
ER320.194 "x 0.152"# 10, 3/16 ", M4.5, M5€239.51
C
ET32-220
ER320.220 "x 0.165"# 12, 7/32 "€240.82
A
ET32-255 (C)
ER320.255 "x 0.191"# 14, 1/4 ", M6, M6.5€277.59
C
ET32-255
ER320.255 "x 0.191"# 14, 1/4 ", M6, M6.5€238.11
C
ET32-323
ER320.323 "x 0.242"7 / 16 "€230.56
A
ET32-367 (C)
ER320.367 "x, 275"1/2 "M12, M12.5€280.70
A
ET32-381 (C)
ER320.381 "x 0.286"3/8 ", M10€269.63
A
ET32-429 (C)
ER320.429 "x 0.322"9/16 ", M14€287.63
A
ET32-323 (C)
ER320.323 "x 0.242"7 / 16 "€277.87
C
ET32-437
ER320.437 "x 0.328"1 / 8 "NPT€225.04
C
ET32-318
ER320.318 "x 0.238"5/16 ", M7, M6.5€235.55
A
ET32-318 (C)
ER320.318 "x 0.238"5/16 ", M7, M6.5€287.86

Azért vagyunk itt, hogy segítsen!

Olyan részt keres, amely nem szerepel itt?