FUNCTIONAL DEVICES INC / RIB DC tápegység, 1.5 - 28 VDC


Functional Devices RIB DC power supplies are used to provide reliable and stable power for various control devices in HVAC, lighting and other systems. These power supplies ensure uninterrupted functionality, contributing to the efficiency of building automation systems. They are employed in co...mmercial and industrial settings where precise and consistent power delivery is essential for the optimal operation of automated control systems.Olvass tovább

Szűrő
Bemeneti feszültség: 24 VAC , Kimeneti áram: 300mA
StílusModellbemenő teljesítményÁr (ÁFA nélkül)
A
PSH2RB10-BC
-€616.91
ajánlatkérés
B
PSMN24DA
-€49.13
C
PSMN24DAS
-€54.77
D
PSP24DA
-€70.41
E
PSM24A24DAS
24 VAC€89.72
F
PSM19A24DAS
120 VAC€93.09

Jellemzők

  • They operate on a standard frequency of 50/60 Hz and feature LED indicator to signify power status.
  • These power supplies deliver a stable & isolated voltage output ranging from 1.5 to 28VDC, ensuring consistent power delivery for control devices.
  • They are designed to function reliably in a broad temperature range of -30 to 140 degrees F.
  • These 28VDC power supplies are equipped with overload protection for both electrical & thermal safeguards with an auto-reset mechanism.

Szabványok és jóváhagyások

  • UL
  • CE
  • RoHS

Gyakran ismételt kérdések

Can these power supplies operate in varying humidity conditions?

Yes, they can operate efficiently in environments with humidity ranging from 5 to 95% (noncondensing).

How do I mount these power supplies?

They are designed for track mounting for convenient installation.

What are the factors to consider while choosing these Functional Devices DC power supplies?

Major factors include voltage compatibility, frequency specifications, overload protection, operating conditions, power status indication, dimensions, housing details, origin and manufacturing quality, track mount compatibility, switching capability and maximum ambient temperature.

Azért vagyunk itt, hogy segítsen!

Olyan részt keres, amely nem szerepel itt?