EATON HVX030A2-4A1B1CB Hvx 9000 Is Drive-St And ard, 30 Hp, Software, Nema 12, 480 V | BH3WMP

EATON HVX030A2-4A1B1CB Hvx 9000 Is Drive-St And Ard, 30 LE, Szoftver, Nema 12, 480 V

Tétel: BH3WMP Model: HVX030A2-4A1B1CB
€19,318.92 /Mértékegység
Kérjen árajánlatot

Fizetési lehetőségek állnak rendelkezésre

Szállítási lehetőségek állnak rendelkezésre

Termek-leiras:

TételVáltoztatható frekvenciás meghajtó

Termék részletek:

Eaton HVX030A2-4A1B1CB adjustable frequency drive is ideal for delivering power to large industrial motors. It is used for automation and manufacturing line applications. This drive comes with EMI / RFI filters.

Jellemzők:

  • This drive offers over 500000 hours of MTBF.
  • It weighs up to 70% less than other designs, simplifying and speeding up the installation process.
  • The serial communication interface allows the drive or bypass to control the motor.
  • The line reactors have a standard efficiency of 3% for improved transient and harmonic distortion protection.
  • It allows top and bottom conduit entry for ease of installation.
  • It features I/O pass-through capability and upgradeable software to extend the life of the product.
  • It features additional I/O and communication cards that provide plug-and-play functionality.
  • The keypad can show up to three monitored parameters at the same time.
  • The streamlined operating menu allows routine programming changes.
  • It can accommodate a wide selection of expander boards and adapter boards.
  • It has a control logic that can be powered from an external auxiliary control panel.
  • The unit comes with fully rated, mechanically and electrically interlocked contacts.
  • The solid-state motor overload relays protect motors when in bypass mode.
  • HAND / OFF / AUTO and DRIVE / BYPASS selector on the keypad simplifies control.
  • Two control power sources ensure redundancy and provide additional ride-through capability.

Szabványok és jóváhagyások:

  • UL
  • EN 61800-3 H szint
  • IEC 61800-2

Gyakran Ismételt Kérdések:

Q. How to install Eaton HVX030A2-4A1B1CB?

A.

  • The device's bottom cover is removed by unscrewing the screw in the centre of the panel.
  • After removing the protective panel, the control terminals are exposed.
  • The power and control cables are connected to the inside terminals of the adjustable frequency drive via the bottom.
  • After wiring the device, the bottom panel is locked in place.

Q. Is it possible to transfer parameter settings between drives with this unit?

A. With the copy / paste keypad function, parameter settings can be transferred between drives.

Q. How is the I/O board configured?

A. The I/O board includes 6 DI, 2AI, 1 DO, 1 AO, 2 form C RO and a bypass control board installed in slots A, B and C.

Q. What is the unit's current interrupting rating?

A. This unit features a bypass circuit current interrupting rating of 65kAIC.

Termékváltozatok

TermékekModellÁr
EATON HVX001A1-2A1B1B4C2D3 Hvx 9000 Is Drive-St And ard, 1 LE, Szoftver, Nema 1, 230 V, Billentyűzet | BH3PHF HVX001A1-2A1B1B4C2D3€6,707.11
ajánlatkérés
EATON HVX001A1-2A1B1B4B5C2 Hvx 9000 Is Drive-St And ard, 1 LE, Szoftver, Nema 1, 230 V, Billentyűzet | BH3PHG HVX001A1-2A1B1B4B5C2€6,739.17
ajánlatkérés
EATON HVX001A1-2A1B1B4B5C4 Hvx 9000 Is Drive-St And ard, 1 LE, Szoftver, Nema 1, 230 V, Billentyűzet | BH3PHL HVX001A1-2A1B1B4B5C4€7,857.02
ajánlatkérés
EATON HVX001A1-2A1B1B4C3 Hvx 9000 Is Drive-St And ard, 1 LE, Szoftver, Nema 1, 230 V, Billentyűzet | BH3PHM HVX001A1-2A1B1B4C3€6,374.97
ajánlatkérés
EATON HVX001A1-2A1B1B4C4 Hvx 9000 Is Drive-St And ard, 1 LE, Szoftver, Nema 1, 230 V, Billentyűzet | BH3PHQ HVX001A1-2A1B1B4C4€6,853.71
ajánlatkérés
EATON HVX001A1-2A1B1B4B5C3 Hvx 9000 Is Drive-St And ard, 1 LE, Szoftver, Nema 1, 230 V, Billentyűzet | BH3PHR HVX001A1-2A1B1B4B5C3€7,380.58
ajánlatkérés
EATON HVX001A1-2A1B1B4B5CA Hvx 9000 Is Drive-St And ard, 1 LE, Szoftver, Nema 1, 230 V, Billentyűzet | BH3PHT HVX001A1-2A1B1B4B5CA€6,739.17
ajánlatkérés

Fedezze fel a termékeket

Kapcsolatfelvétel

Azonnal lépjen kapcsolatba fiókkezelőjével, és kérjen személyes tanácsot.
Elérhetőek vagyunk hétfőtől péntekig, Az 07:30 -ig 17:00.

EATON HVX030A2-4A1B1CB Hvx 9000 Is Drive-St And Ard, 30 LE, Szoftver, Nema 12, 480 V
€19,318.92 /Mértékegység