1.9 mm C / S (25) 2.8 mm, (20) 3.8 mm, 4.8 mm, 5.8 mm, (15) 6.8 mm, 7.8 mm, 8.8 mm, 9.8 mm; 2.4 mm C / S (15) 9.8 mm, 10.8 mm, 11 mm, (12) Mindegyik 11.8 mm, 12.8 mm, 13.8 mm, 14.8 mm, 15.8 mm, (8) mindegyik 17.8 mm, 19.8 mm, 20.8 mm, 21.8 mm; 3.1 mm C / S (7) Mindegyik 23.7 mm, 24 m
2 mm C/S (16) 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm; 2.5 mm C/S (13) Mindegyik 10 mm, 11 mm, 12 mm, 14 mm, 16 mm, 17 mm, 19 mm; 3 mm C/S (12) 20 mm, 22 mm, 24 mm, 25 mm, 27 mm, 28 mm, 30 mm, 32 mm, 33 mm, 35 mm, 36 mm, 38 mm, (11) 9 mm,
1.5 mm C / S (20) 5 mm, (15) 13 mm, (10) 16 mm; 1.6 mm C / S (20) 2.2 mm, 3.1 mm, 4.1 mm, 7.1 mm, (15) 9.1 mm, 10.1 mm, 13.1 mm; 2mm C / S (20) 4mm, 6mm, (15) 8mm, 9mm, 10mm, 12mm, (10) 14mm, 16mm, 19mm, 20mm; 2.4 mm C / S (15) 4.3 mm, 5.3 mm, 5.6 mm, 7.6