Coxreels 1175-6-200-EF-BYXX storage hand crank hose reel is used across industrial facilities, construction sites, agricultural operations and commercial settings where efficient storage and maintenance of long lengths of hoses, cords, cables, wires, ropes, tape or chains are required.
Jellemzők:
- It features steel construction for ensuring durability and reliability in demanding industrial environments.
- This hose reel has rolled edges and ribbed discs for added strength and durability.
- It has an adjustable tension brake to control the speed of draw and prevent free-wheeling during operation, transport or storage.
- It is permanently lubricated and has self-aligning pillow block bearings for smooth rotation and trouble-free operation.
Gyakran Ismételt Kérdések:
Q. Can I mount this Coxreels 1175-6-200-EF-BYXX hose reel on different surfaces?
A. Yes, this hose reel features a sturdy all-welded "A" frame base, allowing easy installation and detachment on both stationary and mobile surfaces.
Q. What are the factors to consider while choosing this Coxreels 1175-6-200-EF-BYXX storage hand crank hose reel?
A. Major factors include application requirements, size and dimensions, material compatibility, construction and durability, mounting options, safety features and maintenance requirements.
Q. How do I maintain this Coxreels 1175-6-200-EF-BYXX storage hand crank hose reel?
A.
- Regularly inspect the reel for wear, damage or rust to ensure longevity.
- Keep the reel clean by wiping it down with a damp cloth to remove debris.
- Apply recommended lubricant to moving parts for smooth operation and corrosion prevention.
- Store the hose reel indoors in a dry location away from extreme temperatures.
- Inspect the hose for wear or leaks and replace if necessary for safety.
- Handle the reel with care, following manufacturer instructions to prevent damage.