APPLETON ELECTRIC Aljzat, Megszakítóval


Appleton Electric pin and sleeve receptacles are designed to connect portable electrical equipment for use in hazardous environments, such as compressors, conveyors, air conditioners, heaters and motor generators.

Szűrő
StílusModellÁr (ÁFA nélkül)
A
EBR6034HFD70GB
€17,300.53
ajánlatkérés
B
EBR6034EH60GBDV
€14,937.57
ajánlatkérés
B
EBR15034FD150K
€16,847.29
ajánlatkérés
B
EBR15034FD150W
€21,383.07
ajánlatkérés
B
EBR1034FB100GB
€15,721.78
ajánlatkérés
C
EBR1034HFD100W
€18,762.18
ajánlatkérés
B
EBR1034HFB100RS
€17,064.75
ajánlatkérés
B
EBR15034FD100K
€15,893.62
ajánlatkérés
B
EBR15034FD150GB
€18,457.01
ajánlatkérés
C
EBR1534FD150
€16,847.29
ajánlatkérés
B
EBR6034EH50GB
€12,897.13
ajánlatkérés
B
EBR6034EH60GB
€14,254.12
ajánlatkérés
B
EBR6034EH70RS
€14,735.59
ajánlatkérés
C
EBR1034FD1022DV
€16,279.81
ajánlatkérés
A
EBR6034EHGE60GB
€14,254.12
ajánlatkérés
B
EBR6034EH70P4
€13,360.30
ajánlatkérés
B
EBR6034FB60RS
€14,141.61
ajánlatkérés
B
EBR6034EH70GBDV
€15,577.30
ajánlatkérés
B
EBR6034FB50RS
€13,040.31
ajánlatkérés
A
EBR6034FD6022DV
€13,803.12
ajánlatkérés
B
EBR6034HFB50GB
€14,850.57
ajánlatkérés
B
EBR6034HFB60RS
€14,587.93
ajánlatkérés
B
EBR6034HFB70RS
€15,461.86
ajánlatkérés
A
EBRD15034FD150
€18,635.77
ajánlatkérés
B
EBR1034HFB100GB
€17,212.23
ajánlatkérés
B
EBR1034EH100P4
€13,670.38
ajánlatkérés
B
EBRH1034DSGB
€14,814.06
ajánlatkérés
A
EBRK15034FD125
€13,477.82
ajánlatkérés
A
EBR6034HFD60GB
€18,902.50
ajánlatkérés
B
EBRH1034DSP4
€13,283.61
ajánlatkérés
B
EBRH1023DSP4
€13,283.61
ajánlatkérés
B
EBRH6023DSGB
€14,875.01
ajánlatkérés
A
EBRD15034FD150K
€18,635.77
ajánlatkérés
B
EBRH1034DSRS
€14,658.83
ajánlatkérés
B
EBRH6034DSP4
€13,283.61
ajánlatkérés
B
EBRH6023DSP4
€13,283.61
ajánlatkérés
B
EBRH6034DSRS
€14,658.83
ajánlatkérés
A
EBRK15034FD150
€13,477.82
ajánlatkérés
A
EBRK6034HFB70
€10,329.19
ajánlatkérés
B
EBR6034EH50RS
€12,741.90
ajánlatkérés
C
EBR1023HFD100W
€17,924.80
ajánlatkérés
B
EBR1034EH100RS
€15,045.62
ajánlatkérés
B
EBR1034EH100GB
€15,200.77
ajánlatkérés
B
EBR1034EH100TB
€14,771.67
ajánlatkérés
B
EBR1034EH70GB
€15,193.17
ajánlatkérés
B
EBR15034FD125K
€16,847.29
ajánlatkérés
B
EBR6034EH50P4
€11,016.07
ajánlatkérés
B
EBR6034EH100RS
€14,735.59
ajánlatkérés
B
EBR6034EH100GB
€14,883.07
ajánlatkérés
B
EBR6034EH60RS
€14,106.74
ajánlatkérés
B
EBR6034HFB70GB
€15,617.06
ajánlatkérés

Működési mechanizmus

  • Pin and sleeve receptacles consist of two main components: the plug and the receptacle. The plug (male part) contains pins, while the receptacle (female part) contains sockets or slots to receive the pins.
  • To connect, the plug is inserted into the receptacle, aligning the pins with their respective sockets or slots.
  • The plug is then rotated 90 degrees to lock it in place and secure the connection.
  • Pin and sleeve receptacles also feature a lock ring or grooves that engage with corresponding grooves or notches on the plug to prevent accidental disconnection.

Jellemzők

  • These pin and sleeve receptacles are designed to withstand harsh environmental conditions, such as exposure to moisture, dust and chemicals.
  • They are incorporated with a thermal-magnetic circuit breaker that automatically interrupts the flow of electrical current in a circuit when it detects an overload or a short circuit.
  • These units also incorporate interlocking mechanisms to prevent accidental disconnection, offering reliable power distribution while minimising the risk of electrical hazards.
  • They feature a metallic case that offers durability, heat dissipation, fire resistance and protection against electromagnetic interference (EMI) compared to plastic material.

Szabványok és jóváhagyások

  • CSA

Gyakran ismételt kérdések

How does a thermal-magnetic circuit breaker work?

  • Thermal-magnetic circuit breakers use a combination of thermal and magnetic technology to detect and interrupt overcurrents.
  • The thermal element unit or bi-metallic strip responds to prolonged overcurrents by monitoring the heat generated by the current flowing through the circuit breaker. As the overcurrent rises, the strip melts and breaks the current flow.
  • The magnetic element responds to sudden, large overcurrents by monitoring the magnetic field generated by the current. As the temperature exceeds a certain threshold, the magnetic element trips instantly, causing the breaker to interrupt the flow.

How to mount Appleton's EBR Series receptacles?

These receptacles include a cover secured with quick bolts for easy installation and removal.

What is the function of screw terminals in these receptacles?

These receptacles feature screw terminals that allow a secure electrical connection between the receptacle and the wiring.

Azért vagyunk itt, hogy segítsen!

Olyan részt keres, amely nem szerepel itt?