ACORN Mosogató tartozékok

Szűrő

Acorn sink accessories are ideal for enhancing and optimising sink functionality. These accessories, such as cutting boards, colanders and grids, are designed to fit specific sink models. They...Tovább
ACORN -

Szemetes tartály, rozsdamentes acél, ezüst

ModellTételÁr (ÁFA nélkül)
PS1000-TRCJ3QWN€184.98
Lásd a részleteket
ACORN -

Papírtörlő adagoló, rozsdamentes acél, ezüst

ModellTételÁr (ÁFA nélkül)
PS1000-PH3CJ2ZKH€184.98
Lásd a részleteket

Gyakran ismételt kérdések

What are the factors to consider while choosing a sink accessories?

Major factors include the type and compatibility of accessories, material durability, ADA compliance, suitability for residential or commercial use, installation instructions, availability of replacement parts, water-saving features, soap compatibility, rust resistance, purchase channels, customisation options and finish variety.

How do I maintain these Acorn sink parts?

  • Clean surfaces regularly using a mild detergent and a soft cloth to remove dirt and grime.
  • Avoid abrasive cleaners or harsh chemicals that can damage the finish of the accessories.
  • Periodically inspect the accessories for any signs of damage, such as cracks or corrosion.
  • Check and tighten loose components, such as handles or fixtures, to prevent further damage.
  • Clear drains of debris to prevent clogs and ensure proper drainage.
  • Adhere to any care instructions provided by the manufacturer to maintain the integrity of the accessories.
  • If you notice any leaks, address them promptly to prevent water damage and maintain efficient functionality.
  • Regularly test the operation of faucets to ensure smooth and consistent water flow.
  • Inspect seals and gaskets for wear and tear and replace them if necessary to prevent leaks.
  • Ensure that the water pressure is within the recommended range to prevent stress on the accessories.
  • If applicable, lubricate moving parts, such as handles or valves, to ensure they operate smoothly.
  • Address hard water buildup by using appropriate cleaning agents or installing a water softener if needed.
  • Monitor soap dispensers for proper functioning and refill them as needed.
  • If accessories have customised features, ensure they are functioning as intended.
  • Periodically inspect plumbing connections to ensure there are no leaks or loose fittings.

What type of paper towels does it accommodate?

It accommodates C-fold paper towels.

What safety precautions should I take when using these Acorn sink parts?

  • Use appropriate personal protective equipment (PPE), such as gloves or safety glasses, during maintenance tasks.
  • Exercise caution with hot water to prevent scalding, adjusting temperatures carefully.
  • Avoid the use of abrasive or harsh chemicals when cleaning sink accessories to prevent damage and exposure to harmful substances.
  • Ensure heavy or sharp objects near the sink are securely placed to prevent accidents or injuries.
  • Promptly wipe up water spills to prevent slips and falls, especially in high-traffic areas.
  • Supervise children when using sink accessories and educate them about potential hazards.
  • Dispose of soap and cleaning chemicals properly according to local regulations.
  • Conduct regular checks for loose parts, leaks or damage and address any issues promptly.
  • Győződjön meg arról, hogy a vízvezeték-csatlakozások biztonságosak, hogy elkerüljék a vízszivárgást és az esetleges károkat.

Azért vagyunk itt, hogy segítsen!

Olyan részt keres, amely nem szerepel itt?